missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann Instruments™ Class A Measuring Cylinders, Blue Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Blue Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann Instruments™ 2240193

Code : A0

Additional Details : Weight : 0.74000kg

 View more versions of this product

Product Code. 10569242

  • £49.18 / Each


Estimated Shipment
07-03-2018
Add to basket

Description

Description

  • With spout, main point ring graduation
  • Blue graduation
  • Conformity certified, with dated batch identification
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

470mm
A
5
5
DIN EN ISO 4788
1000mL
10mL
Videos