missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Measuring Cylinders, Blue Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Blue Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2240170
Code : A0
Additional Details : Weight : 0.13500kg
Description
- With spout, main point ring graduation
- Blue graduation
- Conformity certified, with dated batch identification
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Certified Conformity | |
±0.25 mL | |
Blue | |
Hexagonal | |
170 mm | |
25 mL | |
0.25 |
Round | |
Graduated Measuring Cylinder | |
DIN EN ISO 4788 | |
A | |
Glass | |
0.5 mL |