missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Class A Borosilicate Glass Volumetric Flask without Certificate of Calibration
Brand: Poulten Graf™ US258/AM/A/5
Code : 01
Additional Details : Weight : 0.01000kg
Description
Single mark graduation and interchangeable polypropylene stopper. Each flask has been individually tested and carries its own individual number for full identification and traceability.Specifications
USP, ISO 1042, DIN 12664 | |
Red | |
10/19 | |
5mL | |
Yes | |
0.2mL |
Class A | |
Polyethylene | |
Amber | |
Borosilicate Glass | |
5 |