missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Class A Borosilicate Glass Volumetric Flask with Certificate of Calibration
Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Class A Borosilicate Glass Volumetric Flasks with Certificate of Calibration are individually printed, numbered, and supplied with an individual correction certificate of accuracy.
£98.15 - £238.00
Specifications
Certifications/Compliance | USP, ISO 1042, DIN 12664 |
---|---|
Material | Borosilicate Glass |
Graduated | Yes |
Class | A |
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
10191422
|
Poulten Graf™
US258/WAC/K/2 |
1000 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10683283
|
Poulten Graf™
US258/WAC/G/5 |
100 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10529672
|
Poulten Graf™
US258/AM/WAC/G/5 |
100 mL | Amber |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10663093
|
Poulten Graf™
US258/WAC/B/5 |
10 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12393906
|
Poulten Graf™
US258/WAC/C/5 |
15 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12343946
|
Poulten Graf™
US258/AM/WAC/L/S |
2000 mL | Amber |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10356152
|
Poulten Graf™
US258/AM/WAC/H/2 |
200 mL | Amber |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12383916
|
Poulten Graf™
US258/WAC/L/S |
2000 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10531563
|
Poulten Graf™
US258/WAC/H/2 |
200 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10102662
|
Poulten Graf™
US258/AM/WAC/I/2 |
250 mL | Amber |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10465782
|
Poulten Graf™
US258/WAC/D/5 |
20 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10603673
|
Poulten Graf™
US258/WAC/I/2 |
250 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10131382
|
Poulten Graf™
US258/WAC/E/5 |
25 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12393916
|
Poulten Graf™
US258/WAC/M/S |
5 L | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10151332
|
Poulten Graf™
US258/WAC/A/5 |
5 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10529482
|
Poulten Graf™
US258/AM/WAC/F/5 |
50 mL | Amber |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10521563
|
Poulten Graf™
US258/WAC/F/5 |
50 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10263952
|
Poulten Graf™
US258/WAC/J/2 |
500 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Class A Borosilicate Glass Volumetric Flasks with Certificate of Calibration are individually printed, numbered, and supplied with an individual correction certificate of accuracy.
- Tooled and ground neck fitted with a Polystop™ polypropylene interchangeable stopper
- Single mark gradation
- Available in amber or clear glass
- Each flask carries an individual number for identification and traceability
Specifications
USP, ISO 1042, DIN 12664 | |
Borosilicate Glass | |
Yes | |
A |