Learn More
Poulten Graf™ Class A Borosilicate Glass Volumetric Flask with Certificate of Calibration
Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Class A Borosilicate Glass Volumetric Flasks with Certificate of Calibration are individually printed, numbered, and supplied with an individual correction certificate of accuracy.
Brand: Poulten Graf™ US258/AM/WAC/F/5
Code : 01
Additional Details : Weight : 0.10000kg
Description
Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Class A Borosilicate Glass Volumetric Flasks with Certificate of Calibration are individually printed, numbered, and supplied with an individual correction certificate of accuracy.
- Tooled and ground neck fitted with a Polystop™ polypropylene interchangeable stopper
- Single mark gradation
- Available in amber or clear glass
- Each flask carries an individual number for identification and traceability
Specifications
USP, ISO 1042, DIN 12664 | |
Polyethylene | |
50 mL | |
5 | |
Yes | |
12.5/21 |
Red | |
Amber | |
Borosilicate Glass | |
0.05 mL | |
A |