Poulten Graf™ Class A Borosilicate Glass Volumetric Flask with Certificate of Calibration

Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Class A Borosilicate Glass Volumetric Flasks with Certificate of Calibration are individually printed, numbered, and supplied with an individual correction certificate of accuracy.

Overview
Brand: Poulten Graf™

Manufacturer Part Number: US258/AM/WAC/J/2

UNSPSC: 41121804

Code: 01

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10727534

Quantity Price
1 £ 157.0 / Each
Estimated Shipment
13-06-2017
Add to basket


Description and Specification

Specification

Stopper Material Polyethylene
Total Count 2
Stopper Color Red
Color Amber
Capacity (Metric) 500mL
Tolerance 0.15mL
Material Borosilicate Glass
Class Class A
Graduated Yes
Stopper Number 18.8/26
Certifications/Compliance USP, ISO 1042, DIN 12664

  • Tooled and ground neck fitted with a Polystop™ polypropylene interchangeable stopper
  • Single mark gradation
  • Available in amber or clear glass
  • Each flask carries an individual number for identification and traceability

Documentation