missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Class A Borosilicate Glass Trapezoidal Volumetric Flask
Created from borosilicate glass. Poulten Graf™ Volumetric Flasks with Class A Stopper are used to prepare standard solutions.
Brand: Poulten Graf™ RB257/AM/C/5
Code : 01
Additional Details : Weight : 0.11844kg
Description
- Polypropylene stopper included
- Each flask individually numbered for identification and traceability
- Volac™ borosilicate glass
Specifications
Polypropylene | |
3 mL | |
5 | |
Yes | |
Trapezoidal |
Amber | |
Borosilicate Glass | |
±0.025 mL | |
A | |
7.5/16 |