Learn More
Sartorius Claristep™ Filter, 0.2 μm
Make light work of a tedious task. Use Claristep™ Filter Units to remove particles from samples prior to analytics. The filters are suitable for small sample volumes of 60 to 600 μL and are used without syringe. Syringeless filters and simple manual processing simplify sample clarification.
Brand: Sartorius 17C07FT---96
255.00 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Process samples without a vacuum source or a power supply
- Multiplexing of up to 8 samples
- Syringeless
- Suitable for low sample volumes
- Non-sterile
- Hydrophilic
- Diameter: 9.7 mm
- Membrane Filter Material: Regenerated cellulose (RC)
- Housing Material: Polypropylene (PP) Housing
Specifications
60 to 600 μL | |
Room Temperature | |
96 Pk. | |
Syringeless Filter |
0.2 μm | |
Claristep™ | |
HPLC (high-performance liquid chromatography) | |
Analytical Sample Preparation, Clarification |