missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Hose Clamp for Peristaltic Pump
Reusable white actal copolymet clamps will not rust of corrode and stay in place once positioned
Brand: Masterflex™ 06832-10
Code : XX
Additional Details : Weight : 0.01000kg
Description
- Acetal copolymer
- Suitable for continuous use from ambient temperature to 93°C
- Non-conducting and stable in a wide variety of chemicals
- Clamps stay in place once positioned
- Position clamp and press jaws together with pliers
Specifications
Acetal Copolymer | |
Hose or tubing | |
Min. I.D. 0.569 in., max. I.D. 0.65 in. | |
White |