missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromofil™ Polyester Syringe Filter
Filter polar or nonpolar solvents. Chromofil™ PET Polyester Syringe Filter is hydrophilic for multipurpose applications and comes color coded.
£111.00 - £444.00
Specifications
Material | Polyester |
---|---|
For Use With (Application) | Non Polar and Polar Solvent |
Hydrophobicity | Hydrophilic |
Type | Syringe Filter |
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | Color | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | Color | Quantity | Price | Quantity & Availability | ||
10416271
|
Macherey-Nagel™
729022 |
0.2 μm | 15 mm | Yellow Top, Orange Bottom | 100 Pack |
£111.00
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||
10155260
|
Macherey-Nagel™
729021 |
0.2 μm | 25 mm | Yellow Top, Orange Bottom | 100 Pack |
£111.00
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||
10498213
|
Macherey-Nagel™
729021.400 |
0.2 μm | 25 mm | Yellow Top, Orange Bottom | 400Pack |
£444.00
Pack of 400 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||
10209411
|
Macherey-Nagel™
729023 |
0.45 μm | 15 mm | Colorless Top and Orange Bottom | 100 Pack |
£111.00
Pack of 100 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||
10399860
|
Macherey-Nagel™
729020 |
0.45 μm | 25 mm | Colorless Top and Orange Bottom | 100 Pack |
£111.00
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||
Description
- Syringe filters with polyester membrane
- Color-coded
- Hydrophilic multipurpose membrane
- For polar as well as nonpolar solvents
- The HPLC filter, especially suited for mixtures of water and organic solvents
- For TOC/DOC determination
- Not cytotoxic, does not inhibit the growth of microorganisms and higher cells
Specifications
Polyester | |
Non Polar and Polar Solvent | |
Hydrophilic | |
Syringe Filter |