Learn More
Macherey-Nagel™ Chromafil™ MV Cellulose Mixed Esters Syringe Filters
Easily and quickly purify aqueous and polar solutions. Macherey-Nagel™ Chromafil™ MV Cellulose Mixed Esters Syringe Filters are hydrophilic membranes with very low adsorption. They are simple to use: just fill the syringe with the sample and place the filter on the tip.
£111.00 - £444.00
Specifications
Autoclavable | Autoclavable at 121°C (30 min.) |
---|---|
Certifications/Compliance | HPLC certified |
Dead Volume | 80 μL |
Disposable | Single-use |
Material | Mixed Cellulose Ester |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
11370455
|
Macherey-Nagel™
729004.400 |
0.45 μm | 400Pack |
£444.00
Pack of 400 |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
10244142
|
Macherey-Nagel™
729006 |
0.2 μm | 100Pack |
£111.00
Pack of 100 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10025811
|
Macherey-Nagel™
729004 |
0.45 μm | 100Pack |
£111.00
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
Description
Chromafil™ syringe filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Color coded for easy identification of membrane type
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable at 121°C (30 min.) | |
80 μL | |
Mixed Cellulose Ester | |
4.91 cm2 | |
Polypropylene | |
Luer lock | |
>12 bar | |
5 to 100 mL |
HPLC certified | |
Single-use | |
Non-sterile | |
Aqueous or polar solutions, low particle load | |
Hydrophilic | |
Luer | |
Syringe Filter | |
25 mm |