Learn More
Macherey-Nagel™ Chromafil™ CA Cellulose Acetate Syringe Filters
Purify water-soluble oligomers and polymers, especially biological macromolecules. Macherey-Nagel™ Chromafil™ CA Cellulose Acetate Syringe Filters are hydrophilic membranes with very high shape stability in aqueous solutions and very low binding capacity for proteins. Available sterile.
Brand: Macherey-Nagel™ 729026
Code : NEW
Additional Details : Weight : 0.32400kg
Description
Chromafil™ syringe filters remove unwanted particles from liquid or gas samples to prevent contamination and clogging of sensitive instrumentation that can lead to downtime. Filtering samples increases the lifetime of chromatographic columns and equipment, gives more consistent and reproducible results, and saves time and money.
- Sterile package (individually sealed) available for filtration under sterile conditions
- Color coded for easy identification of membrane type
- Low content of extractable compounds
- Fast flow geometry for easy filtration
- Low hold-up volume for maximum filtrate recovery
- Luer lock inlet for safe connection on the high pressure side
- HPLC certified, with stabilizing crash plate to prevent membrane breakage
- Designed to be compatible with all common automated filtration systems
- Ideal for GC, HPLC and UHPLC sample filtration
Specifications
Autoclavable at 121°C (30 min.) | |
Yellow Top, Red Bottom | |
Low binding capacity for proteins (21μg/25mm filter) | |
Cellulose Acetate | |
Non-sterile | |
Water-soluble oligomers and polymers, especially suited for biological macromolecules | |
Hydrophilic | |
100Pack | |
Standard pack | |
100 Pack | |
5 to 100 mL |
HPLC certified | |
80 μL | |
Single-use | |
0.2 μm | |
4.91 cm2 | |
Polypropylene | |
Luer lock | |
Luer | |
>12 bar | |
Syringe Filter | |
25 mm |