missing translation for 'onlineSavingsMsg'
Learn More

Manutan Chrome wire shelving extension bay, 1880mm x 1220mm x 610mm

Brand:  Manutan A362713

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12822798

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

To create long runs of shelving. Adjustable, simple to assemble and easy to clean. Suitable for use in food and medical areas where a high standard of hygiene must be maintained. Supplied with shelf hooks to attach additional bays. Self assembly - No nuts and bolts required.
  • Four shelves
  • Shelf capacity UDL: 175kg
  • Dimensions (H x W x D): 1880mm x 1220mm x 610mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers