Macherey Nagel™ Chromabond™ SiOH Polypropylene SPE Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 730107

X30 CHROMABOND columns SIOH volume: 6 mL, contentof sorbent: 2000 mg material: PP

UNSPSC: 41115712

Code: 50

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 12746711

Quantity Price
1 £ 299.0 / Pack of 30
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Pore Size 60μ
Column Capacity (Metric) 6mL
Column Type SPE
Particle Size 45μm
Product Type SPE Column
Surface Area (Metric) 500m2/g