missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Sioh Polypropylene Column BIG Pack
£535.00 - £960.00
Specifications
Base Material | Silica |
---|---|
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 45 μm |
Sorbent | Chromabond Sioh |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
12406526
|
Macherey-Nagel™
730073.250 |
3 mL | 500 mg |
£535.00
Pack of 250 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
12476546
|
Macherey-Nagel™
730107.250 |
6 mL | 2000 mg |
£960.00
Pack of 250 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
Specifications
Silica | |
Solid Phase Extraction | |
Chromabond Sioh | |
500 m2/g |
SPE | |
45 μm | |
Solid Phase Extraction Column |