Learn More
Macherey-Nagel™ Chromabond™ SB Polypropylene SPE Column
Macherey-Nagel Chromabond SB Polypropylene SPE Column, Column Capacity: 6 mL, Particle Size: 45 um, Base Material: Silica, Column Type: SPE, For Use With: Solid Phase Extraction (SAX), Pore Size: 60 , Sorbent: Chromabond SB, Surface Area: 500 m2/g
Brand: Macherey-Nagel™ 730426
Code : 50
Additional Details : Weight : 0.01000kg
Description
Macherey-Nagel Chromabond SB Polypropylene SPE Column, Column Capacity: 6 mL, Particle Size: 45 um, Base Material: Silica, Column Type: SPE, For Use With: Solid Phase Extraction (SAX), Pore Size: 60 , Sorbent: Chromabond SB, Surface Area: 500 m2/g
Specifications
Silica | |
SPE | |
Solid Phase Extraction | |
Chromabond SB | |
60 Å |
6 mL | |
500 mg | |
45 μm | |
Solid Phase Extraction Column | |
500 m2/g |