Macherey Nagel™ Chromabond™ PA Polypropylene SPE Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 730127

UNSPSC: 41115712

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10661112

Quantity Price
1 £ 235.0 / Pack of 30
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Column Capacity (Metric) 6mL
Column Type SPE
Particle Size 40 to 80μm
Product Type SPE Column
For Use With (Application) For SPE
Sorbent Chromabond® PA