missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ NH2/C18 Polypropylene SPE Column
£192.00 - £234.00
Specifications
Column Capacity (Metric) | 6 mL |
---|---|
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction Analysis of PAH |
Sorbent | Chromabond NH2/C18 |
Type | Solid Phase Extraction Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10585551
|
Macherey-Nagel™
730618 |
6 mL | 500/500 mg |
£192.00
Pack of 30 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
10368261
|
Macherey-Nagel™
730620 |
6 mL | 500 mg/1 g |
£234.00
Pack of 30 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
Specifications
6 mL | |
Solid Phase Extraction Analysis of PAH | |
Solid Phase Extraction Column |
SPE | |
Chromabond NH2/C18 |