missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ LV-C18 SPE Column
Brand: Macherey-Nagel™ 732002
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
15 mL | |
Solid Phase Extraction | |
Chromabond LV-C18 | |
No | |
60 μm |
14% | |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
Secondary interactions with polar groups | |
500 m2/g |