Macherey Nagel™ Chromabond™ HR-XCW Polypropylene SPE Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 730731

CHROMABOND Columns HR-XCW weakmixed-mode polymer-based cation exchanger volume:

UNSPSC: 23151816

Code: 50

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12767720

Quantity Price
1 £ 88.9 / Pack of 30
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Pore Size 50 to 60μ
Base Material Spherical PS/DVB Copolymer
Column Capacity (Metric) 1mL
Column Type SPE
Particle Size 85μm
Product Type SPE Column
Sorbent Chromabond HR-XCW
Support Material PS/DVB Copolymer
Surface Area (Metric) 850m2/g