missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-XCW Polypropylene SPE Column
Brand: Macherey-Nagel™ 730733
Code : 50
Additional Details : Weight : 0.20000kg
Specifications
Spherical PS/DVB Copolymer | |
SPE | |
85 μm | |
Solid Phase Extraction Column | |
850 m2/g |
1 mL | |
Adsorbent Weight: 100mg | |
Chromabond HR-XCW | |
50 to 60 μm |