missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ HR-XAW Polypropylene SPE Column

Brand:  Macherey-Nagel™ 730744

Code : 50

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12748212

  • £153.00 / Pack of 30
Estimated Shipment: 11-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Spherical PS/DVB Copolymer
SPE
85 μm
Solid Phase Extraction Column
850 m2/g
3 mL
Adsorbent Weight: 500mg
Chromabond HR-XAW
55 to 65 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers