Macherey Nagel™ Chromabond™ HR-XA Polypropylene SPE Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 730950

UNSPSC: 23151816

Code: 50

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12877961

Quantity Price
1 £ 126.0 / Pack of 30
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Pore Size 55 to 65Å
Base Material PS/DVB Copolymer
Column Capacity (Metric) 3mL
Column Type SPE
Particle Shape Spherical
Particle Size 85μm
Product Type SPE Column
For Use With (Application) For SPE
Sorbent Chromabond HR-XA
Surface Area (Metric) 850m2/g
Support Material PS/DVB Copolymer