missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-X Polypropylene SPE Column BIG Pack
£865.00 - £1305.00
Specifications
Column Capacity (Metric) | 6 mL |
---|---|
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 85 μm |
Sorbent | Chromabond HR-X |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
12847191
|
Macherey-Nagel™
730938.250 |
6 mL | 200 mg |
£865.00
Pack of 250 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10514875
|
Macherey-Nagel™
730939.250 |
6 mL | 500 mg |
£1305.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
Specifications
6 mL | |
Solid Phase Extraction | |
Chromabond HR-X | |
Spherical |
SPE | |
85 μm | |
Solid Phase Extraction Column | |
1000 m2/g |