missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ Easy Polypropylene SPE Column
Brand: Macherey-Nagel™ 730756
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
6 mL | |
500 mg | |
80 μm | |
Solid Phase Extraction Column | |
650 to 700 m2/g |
SPE | |
Solid Phase Extraction | |
Chromabond Easy | |
50 μm |