Macherey Nagel™ Chromabond™ Drug II Polypropylene SPE Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 730683

UNSPSC: 41115712

Code: 50

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12844501

Quantity Price
1 £ 158.0 / Pack of 50
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Pore Size 60Å
Base Material Silica
Column Capacity (Metric) 6mL
Column Type SPE
Particle Size 45μm
Product Type SPE Column
Sorbent Chromabond® Drug II
For Use With (Application) For SPE Analysis of THC and Derivatives Acidic Analytes from Biological Fluids
Support Material Silica
Surface Area (Metric) 500m2/g