Macherey Nagel™ Chromabond™ Diamino Polypropylene SPE Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 730562

X30 CHROMABOND Columns Diamino volume: 6 mL, content of sorbent: 500 mg material: PP

UNSPSC: 41115712

Code: 50

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 12824431

Quantity Price
1 £ 155.0 / Pack of 30
Estimated Shipment
01-03-2017
Add to basket


Description and Specification

Specification

Pore Size 60Å
Base Material Silica
Column Capacity (Metric) 6mL
Column Type SPE
Particle Size 45μm
Carbon Load 5%
Product Type SPE Column
Sorbent Chromabond® Diamino
For Use With (Application) For Determination of Pesticides in Food Samples
Support Material Silica
Surface Area (Metric) 500m2/g