missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ CN/SiOH Polypropylene SPE Column
£234.00 - £367.81
Specifications
Column Type | SPE |
---|---|
For Use With (Application) | Solid Phase Extraction Analysis of PAH |
Sorbent | Chromabond CN/SiOH |
Type | Solid Phase Extraction Column |
Functionality/Interaction Type | p-p Interaction |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10249741
|
Macherey-Nagel™
730135 |
6 mL | 500 mg/1 g |
£234.00
Pack of 30 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
10584431
|
Macherey-Nagel™
730112 |
3 mL | 500 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
SPE | |
Chromabond CN/SiOH | |
p-p Interaction |
Solid Phase Extraction Analysis of PAH | |
Solid Phase Extraction Column |