missing translation for 'onlineSavingsMsg'
Learn More

Macherey Nagel™ Chromabond™ C6H11 ec Polypropylene SPE Column

Brand:  Macherey Nagel™ 730442

UNSPSC : 41115712

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10165041

  • £185.00 / Pack of 50


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications Description & Specifications

Specifications

Silica
3mL
Yes
60μ
Silica
Chromabond C6H11 ec
9%
SPE
For SPE
SPE Column
500m2/g
45μm