Macherey Nagel™ Chromabond™ C6H11 ec Polypropylene SPE Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 730443

UNSPSC: 41115712

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10226571

Quantity Price
1 £ 126.0 / Pack of 30
Estimated Shipment
12-04-2017
Add to basket


Description and Specification

Specification

Pore Size 60μ
Base Material Silica
Column Capacity (Metric) 6mL
Column Type SPE
Particle Size 45μm
Carbon Load 9%
Product Type SPE Column
For Use With (Application) For SPE
Sorbent Chromabond C6H11 ec
Endcapped Yes
Support Material Silica
Surface Area (Metric) 500m2/g