Macherey Nagel™ Chromabond™ C4 Polypropylene SPE Column


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 730227

X50 CHROMABOND columns C4 volume: 3 mL, content of sorbent: 500 mg material: PP

UNSPSC: 41115712

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10594162

Quantity Price
1 £ 185.0 / Pack of 50
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

Pore Size 60μ
Base Material Silica
Column Capacity (Metric) 3mL
Column Type SPE
Particle Size 45μm
Carbon Load 7%
Product Type SPE Column
Sorbent Chromabond C4
Endcapped No
Support Material Silica
Surface Area (Metric) 500m2/g