missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C18 ec Polypropylene Column
Brand: Macherey-Nagel™ 730013
Code : 50
Additional Details : Weight : 1.00000kg
Specifications
Silica | |
3 mL | |
500 mg | |
45 μm | |
Solid Phase Extraction Column | |
Hydrophobic | |
500 m2/g |
14% | |
SPE | |
Solid Phase Extraction | |
Chromabond C18 ec | |
Yes | |
60 μm |