missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran™ Type I Borosilicate Glass Standard Opening Sample Vial with Screw Top
Use these vials for a variety of applications. JG Finneran™ Type I Borosilicate Glass Standard Opening Sample Vials are designed work in a variety of autosampler requiring narrow neck vials.
Brand: JG Finneran™ 32008-1232
Code : 17
Additional Details : Weight : 0.22500kg
Description
- Narrow opening allows use of 8 to 425mm closures and septa
- Designed to Choose from clear or amber Type I borosilicate glass
- Available with graduated marking spots
Specifications
Clear | |
Borosilicate Glass (Type 1) | |
Designed to work in a variety of autosamplers requiring narrow neck vials | |
100 | |
100 Pk. |
12 mm | |
2 mL | |
1000 Pack | |
32 mm | |
8-425 |