Learn More
JG Finneran Associates™ Type I Borosilicate Glass Standard Opening Sample Vial with Crimp Top
Use these vials for a variety of applications. JG Finneran™ Type I Borosilicate Glass Standard Opening Sample Vials are designed to work in Agilent and other autosamplers.
Brand: JG Finneran Associates™ 32011-1232
10.11 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Code : 17
Additional Details : Weight : 0.24300kg
Description
- Neck finish allows use of patented Poly Crimp™ Seals or standard aluminum seals
- Choose from clear or amber Type I borosilicate glass
- Available with graduated marking spots
Specifications
Clear | |
Borosilicate Glass (Type 1) | |
1000 Pack | |
32 mm | |
11 mm |
12 mm | |
2 mL | |
100 | |
100 Pk. |