missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Chisel Blades
Chisel blade with finger-friendly™ edge. Chisels materials effectively but is safer to touch than traditional blades
£26.45 - £28.04
Specifications
Length (English) | 1.29 in. |
---|---|
Length (Metric) | 32.8 mm |
Material | Zirconium Oxide |
Color | White |
For Use With (Application) | Safety Cutting |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
16423629
|
Slice™
10534 |
Chisel Blade |
£28.04
Pack of 4 |
In Stock
Log in to see stock. |
|||||
16433629
|
Slice™
10535 |
Narrow, Double-sided Chisel Blades |
£26.45
Pack of 4 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Description
Specifications
1.29 in. | |
Zirconium Oxide | |
Safety Cutting |
32.8 mm | |
White | |
4 Pk. |