missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemistry Pumping Unit, PC 511 Select
An economical, compact solution for simultaneously running two independent vacuum applications with a single pump. One port is electronically controlled, the second is manually controlled. Includes an exhaust vapor condenser for solvent recovery.
Brand: VACUUBRAND™ 20733252
Description
- VACUU·SELECT Vacuum Controller with graphical user interface simplifies work in the laboratory
- Predefined applications save time and give reproducible results
- Create unique process sequences with an easy-to-use application editor
- Powerful vacuum pump with excellent chemical and condensate compatibility
- For solvent evaporation, the electronically controlled port detects the boiling pressure and switches to two point control to hold pressure steady
- Chemistry pumping units use chemical resistant solenoid valves to maintain process control
- Pressure is maintained at the level where the first boiling point is detected by the controller
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Exhaust vapor condenser allows for near complete recovery of solvents when used with a chilled water line or recirculating chiller
- Use manual set-point-control for simple processes
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast) | |
21 kg | |
1500 to 1800 min-1 | |
435 x 243 x 457 mm | |
PC 511 Select | |
UK | |
18.2 kg | |
10°C | |
50-60 Hz | |
IP40 | |
2 | |
230 V |
VACUU·SELECT | |
Ready-to-Use Pumping Unit (Completely Mounted with Manual) | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
45 dBA | |
0.18 kW | |
40°C | |
2 m3/hr | |
Diaphragm Pump | |
2 | |
1.1 bar |