missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cerium(IV) oxide, doped with 18% zirconium, 13% in H2O, nanoparticle dispersion, high pH, <5.0nm APS Number Weighted, Thermo Scientific™
Click to view available options
Quantity:
100 g
500 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Color | Red to Brown |
pH | High |
Physical Form | Dispersion |
Quantity | 500 g |
Odor | Odorless |
Chemical Name or Material | Cerium(IV) oxide, Doped with 18% zirconium, 13% in H2O, nanoparticle dispersion |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'