missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cerium iron oxide, 20% in H{2}O, nanoparticle dispersion, low pH, <5.0nm APS Number Weighted, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
Description
Nano-sized cerium-iron oxide nanoparticles has been synthesized, characterized and explored as an efficient photocatalyst for the photocatalytic degradation of malachite green.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Red to Brown |
pH | Low |
Physical Form | Liquid |
Quantity | 500 g |
Solubility Information | Dispersible in water. |
Odor | Petroleum-like |
Density | 1.23 g/mL |
Chemical Name or Material | Cerium iron oxide, 20% in H2O, nanoparticle dispersion |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'