missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Ceramic Magnetic Hotplate Stirrer

Offers excellent chemical resistance with powerful motor for stirring quantities of 5, 10 or 15L. IKA™ Ceramic Magnetic Hotplate Stirrer includes exact temperature setting via digital display. Elevated control panel protects against leaking liquids.

£511.00 - £768.00

Specifications

Top Plate Material Ceramic
Speed 100 to 1500rpm
Temperature Range (Metric) 50 to 500°C
Max. Temperature (Metric) 500°C
Safety Features Fixed safety circuit of 550°C
View More Specs

Products 3
Product Code Brand Model Capacity (Metric) Dimensions (L x W x H) Sole Features Price Quantity & Availability  
Product Code Brand Model Capacity (Metric) Dimensions (L x W x H) Sole Features Price Quantity & Availability  
10347904 IKA™
0003581400
C-MAG HS 10 15L 415 x 300x 105mm Connection for external sensor: ETS-D4 fuzzy £768.00
Each View alternative products
Save Up to 
»
Estimated Shipment
16-07-2019
Please to purchase this item. Need a web account? Register with us today!
10367894 IKA™
0003581000
C-MAG HS 4 5L 260 x 150 x 105mm N/A £511.00
Each View alternative products
Save Up to 
»
Estimated Shipment
16-07-2019
Please to purchase this item. Need a web account? Register with us today!
10625435 IKA™
0003581200
C-MAG HS 7 10L 330 x 220 x 105mm Connection for external sensor: ETS-D5 £563.00
Each View alternative products
Save Up to 
»
In Stock 9
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Magnetic stirrer with ceramic heating plate offers excellent chemical resistance.
  • Powerful motor for stirring quantities of 5, 10 or 15L (H2O)
  • Fixed safety circuit of 550 °C
  • Hot Top indicator warning to prevent burns
  • Exact temperature setting via digital display (LED)
  • Digital error code display
  • Elevated control panel for protection against leaking liquids
Specifications

Specifications

Ceramic
50 to 500°C
Fixed safety circuit of 550°C
100 to 1500rpm
500°C
230 / 120 / 100 V, 50/60Hz