Learn More
DWK Life Sciences DURAN™ Centrifuge Tube, with round bottom
Centrifuge tubes are used for centrifuging. Here a separation of the mixture of substances takes place due to the density of the individual components.
Brand: DWK Life Sciences 216011107
Code : A0
Additional Details : Weight : 0.68400kg
Description
One of the most important basic process engineering methods is the separation of mixtures of substances. This working method includes centrifugation, which exploits the concept of mass inertia. A mixture of substances to be separated is filled into centrifuge tubes, placed in a centrifuge and rotated. Due to the high rotation speed, heavier particles are pushed outwards faster and further away than the lighter ones. This results in separation based on the mass or density of the individual material components.
- Very resistant to mechanical loading
- Round bottom allows sedimentation/separation of solids on a larger surface
Specifications
12 mL | |
Centrifugation; Separation of different particles due to different mass inertia (density); Separation of materials by utilization of centrifugal force | |
Autoclavable |
Borosilicate Glass 3.3 | |
50/Pk. | |
16 mm |