missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Non-Sterile Graduated Conical Centrifuge Tube

Increase sample recovery with a conical shaped tube that features a ribbed, easy to use cap. Kartell™ Non-Sterile Graduated Conical Centrifuge Tube is made of high transparency polypropylene and has a large white marking area to increase traceability.

Brand:  Kartell™ 8400600

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12563347

  • £184.05 / Pack of 750


Estimated Shipment
04-05-2021
Add to basket

Description

Description

  • Withstands temperature extremes of -80°C to +121°C
  • Includes blue thread-design plug-seal cap with ribbed edge for safe and easy opening and closing
  • Conical bottom for total sample recovery
  • Easy-to-read graduations are pre-printed
  • Designed for sample collection or transportation
  • Apyrogenic and endotoxines free
Specifications

Specifications

0.5 mL
15 mL
Blue
CE/IVD
Crystal Clear
6200
Yes
50 pcs.
Conical
17 mm
Autoclavable
Plug Seal
121 mm
Polypropylene
White marking area
Videos
SDS
Documents