missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Celtron Filter Holder
£226.00 - £255.00
Specifications
Material (Membrane) | Cellulose Acetate |
---|---|
Pore Size | 0.45 μm |
Sterility | Sterile |
Diameter (Metric) Filter | 30 mm |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
11303235
|
Cytiva
10462272 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
10625591
|
Cytiva
10462259 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
Specifications
Cellulose Acetate | |
0.45 μm | |
Sterile | |
30 mm |