missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cellulose Soxhlet Extraction Thimbles, double 2mm wall
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
£126.00 - £242.00
Specifications
Quantity | 25 Pk. |
---|---|
Description | GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis. |
Material | Cellulose |
Wall Thickness | 2 mm |
For Use With (Application) | Air and waste gas analysis |
Product Code | Brand | Length (Metric) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Inside | Price | Quantity & Availability | ||||
11370714
|
Cytiva
2810-228 |
80 mm | 22 mm |
£173.00
Pack of 25 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||||
11380714
|
Cytiva
2810-338 |
80 mm | 33 mm |
£185.00
Pack of 25 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||||
10061634
|
Cytiva
2810-432 |
123 mm | 43 mm |
£242.00
Pack of 25 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
11343215
|
Cytiva
2810-166 |
60 mm | 16 mm |
£126.00
Pack of 25 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
11363215
|
Cytiva
2810-339 |
94 mm | 33 mm |
£185.00
Pack of 25 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
11383215
|
Cytiva
2810-266 |
60 mm | 26 mm |
£142.00
Pack of 25 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
||||
11353215
|
Cytiva
2810-258 |
80 mm | 25 mm |
£126.00
Pack of 25 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
Description
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
- Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
- Suitable for temperatures up to 120°C (248°F)
- Excellent mechanical strength and retention
- Wall thickness of 2mm to support application need
- Double thickness for added rigidity
Specifications
25 Pk. | |
Cellulose | |
Air and waste gas analysis | |
120°C | |
Extraction Thimble |
GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis. | |
2 mm | |
Soxhlet extractor | |
6μm |