missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 1 Chr Chromatography Paper

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Brand:  Cytiva 3001-917

Code : 69

Additional Details : Weight : 2.50000kg

 View more versions of this product

Product Code. 11310734

  • £200.00 / Pack of 100
Estimated Shipment: 30-04-2024
to see stock.
Add to basket

Description

Description

Ensures the wicking capability and uniformity of capillary action important in chemical separations. Whatman™ 1 Chr Chromatography Paper is also widely used in protein and nucleic acid blotting.

Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Manufactured and tested specifically for chromatographic techniques to ensure the wicking capability and uniformity of capillary action important in chemical separations.
  • Typical Thickness: 0.18mm
  • Linear flowrate: 130mm/30 min.
  • Smooth surface
  • For general analytical separations
Specifications

Specifications

46 x 57 cm (18.1 x 22.4 in.)
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations.
0.18 mm
46 cm
Cellulose
130 mm/30 min.
18.1 in.
Sheet
For General Analytical Separations
Grade 1 Chr
Smooth
57 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers