Sartorius™ Cellulose / Polyethylene Coated Surface Protection Paper


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-1-601-400050

UNSPSC: 41000000

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10706701

Quantity Price
1 £ 114.3 / Each
Estimated Shipment
07-06-2017
Add to basket


Description and Specification

Specification

Absorbancy 150%
Material Cellulose / Polyethylene
Product Type Surface Protection Paper
Color White
Width (Metric) 400mm
Length (Metric) 50m