missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cellulose Acetate Membrane Filters

Combines high flow rates and thermal stability with very low adsorption characteristics. Sartorius™ Cellulose Acetate Membrane Filters are excellently suited for use in pressure filtration devices. Non-sterile filters in a variety of diameters and pore sizes are bulk-packed to save money and space.

Brand:  Sartorius™ 11107--47------N

Code : 53

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12902661

  • £139.00 / Pack of 100


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

0.2μm
47mm
No
Yes
120µm
Cellulose Acetate
White
100/pk.
For use in pressure filtration devices; Sterile filtration of solution.
Hydrophillic
Videos
Documentation

Technical Documents