missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Long Form

For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene Roller Bottles - Long Form renders cell adhesion through physical surface treatment.

£107.21 - £114.35

Specifications

Bottle Surface Smooth
Capacity (Metric) 5030 mL
Color Clear
Diameter (English) 4.8 in.
For Use With (Application) Cell cuture
View More Specs

Products 2
Product Code Brand No. per Pack No. per Case Price Quantity & Availability  
Product Code Brand No. per Pack No. per Case Price Quantity & Availability  
13025043
View Documents
Greiner Bio-One
682060
1 12
£114.35
Pack of 12
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
13085033
View Documents
Greiner Bio-One
682012
12 12
£107.21
Pack of 12
View alternative products
Save Up to 
»
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Seamless blow-moulding technique, rules out leaking seams
  • USP Class VI end product testing certified
  • Safety screw cap guarantees tightly closed, co
Specifications

Specifications

Smooth
Clear
Cell cuture
Sterile
USP Class VI end product testing
500 mm
122 mm
5030 mL
4.8 in.
Polystyrene
1700cm2
Long Form
Roller Bottle
Screw Cap
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt