missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ eBioscience™ Cell Proliferation Dye eFluor™ 670

Can be used to monitor individual cell divisions. Up to six generations may be visualized. Cell Proliferation Dye eFluor™ 670 can also be used for long term tracking of labeled cells.

Brand:  Invitrogen™ 65-0840-90

Code : NEW

Additional Details : Weight : 0.09500kg

 View more versions of this product

Product Code. 15500597

  • £183.45 / Pack of 4


Estimated Shipment date
from Supplier 22-01-2018
Add to basket

Disclaimers:

For Research Use Only


Description

Description

  • Red fluorescent dye
  • Binds to cellular proteins that contain primary amines
  • As cells divide, dye is distributed equally between daughter cells, measured as the halving of the fluorescence intensity of the dye
  • Peak excitation of 647nm; can be excited by the red (633nm) laser line
  • Peak emission of 670nm and can be detected with a 660/20 band pass filter
  • Supplied as a lyophilized powder
  • Each vial may be reconstituted to a stock concentration of 5 mM with 126μL of anhydrous DMSO
  • Once reconstituted it should be protected from light and stored at −20°C with dessicant
  • It is recommended to use the reconstituted dye within 6 months and to avoid freeze-thawing
Specifications

Specifications

4 x 500μg
Lyophilized
Flow Cytometric Analysis, Microscopy
−20°C to −80°C. Protect from light and moisture. It is recommended to use the reconstituted dye within 6 months and to avoid freeze-thawing.
Videos