missing translation for 'onlineSavingsMsg'
Learn More

Bibby Scientific™ Stuart™ Ceramic Hotplate Stirrer

Sophisticated stirrer hotplate with digital control of both temperature and stirring speed. Bibby Scientific™ Stuart™ CD162 Model Ceramic Hotplate Stirrer comes with a detachable PTFE-coated probe.

Brand:  Bibby Scientific™ CD162

Code : A0

Additional Details : Weight : 3.40000kg

Product Code. 11416608

  • £780.34 / Each

Estimated Shipment
01-07-2019

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Digital setting and control of both temperature and speed.
  • Supplied complete with temperature probe for accurate control of liquid temperature.
  • Advanced safety features:
    • Flashing HOT warning light
    • Independent safety circuit to protect against overheating
    • Choice of robust aluminium or chemically resistant ceramic tops
  • Comes complete with a detachable PTFE coated probe.
  • Optimized heating rate to minimize overshoot and time to set point.
  • Audible alert sounds when the set temperature has been reached.
  • Both set and actual temperature of the sample are displayed simultaneously on a bright, easy to read vacuum fluorescent display.
  • If the probe is unplugged, the temperature of the top plate can be set on the display. This can be useful for applications where accurate surface temperature is important such as warming microscope slides and microarrays and specialist electronics.
  • Ceramic, chemically resistant top plate.
Specifications

Specifications

15L
450°C
Glass Ceramic
50Hz
110mm
3.4kg
PTFE-coated Probe
Stirring speed is set and displayed digitally so that exactly the same speed can be used each time for reproducibility
230V, 50Hz, 500w
Advanced microprocessor automatically measures the rate of temperature rise to judge the capacity and nature of samples
Hotplate Stirrer
200 to 1300RPM
120 x 120mm
230V
500w
190mm
EN 61326-1:2006, EN 61010-1:2001, EN 61010-2-010:2003
Flashing Hot warning light, Independent safety circuit to protect against overheating
160 x 160mm
CD162
450°C
Videos
Documentation