missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ CB Series CO2 Incubators
GREENER_CHOICE

Product Code. 16634183 Shop All BINDER Products
Click to view available options
Model:
CB260-230 V
CB260-230 V-F
CB260-230 V-O
CB260-230 V-OF
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16634183

missing translation for 'mfr': BINDER™ 90400150

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

CO2 Incubators with hot air sterilization and heat sterilizable CO2 sensor

  • The BINDER™ CB series CO2 incubator is the premium class among the CO2 incubators
  • It is suitable for all sensitive incubation applications and ensures optimal cell growth.
  • A BINDER™ CB series CO2 incubator can perform complex cultivation experiments as well as specific environmental conditions
  • Temperature range: from 4°C above ambient temperature up to 60°C
  • Humidity range: 90 to 95% RH
  • CO2 control range: 0 to 20 vol.% CO2
  • Tried-and-tested anti-contamination concept with 180°C hot air sterilization
  • Optimized double-pan humidification system with condensation protection
  • CO2 gas-mixing jet with Venturi effect
  • Hot-air sterilizable CO2 sensor with single-beam infrared technology
  • Intuitive touchscreen controller
  • Internal data recording, can be read out in open format via USB interface
  • Fail-safe CO2 automatic diagnosis system for protecting the pH of cell cultures
  • DuoDoor™ system: Unit door and glass door can be opened with one handle
  • Tightly sealed inner door made of tempered safety glass
  • Lockable door handle
  • Perforated shelves, stainless steel
  • Troubleshooting system with visual and acoustic alarms
  • Computer interface: Ethernet
  • Zero-voltage alarm contact
  • Units are stackable with stacking adapter

Specifications

Description The BINDER™ CB series CO2 incubator is the premium class among the CO2 incubators. It is suitable for all sensitive incubation applications and ensures optimal cell growth. A BINDER™ CB series CO2 incubator can perform complex cultivation experiments as well as specific environmental conditions.
Capacity (Metric) 267 L
Temperature Range (Metric) Ambient +4° to 60°C
Display LCD
Model CB260-230 V-OF
Dimensions (D x W x H) Interior 620 x 575 x 750 mm
Dimensions (L x W x H) 740 x 785 x 1020 mm
Weight (Metric) 125 kg
Voltage 200/230 V
Amperage 10 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.